Shop All Filter Accessories
Baldwin Filters
Buna N O-Ring, O-Ring, G406
Mfr # G406
Zoro # G2351995
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Outside Dia. 3 49/64 in
- Inside Dia. 3 11/32 in
- Height 13/64 in
- Width 13/64 in
Product Information
- Brand Baldwin Filters
- MFR # G406
- Zoro # G2351995
- UPC # 791440032743
- Country of Origin United States
- Category Filter Accessories
Dimensions
Outside Dia. | 3 49/64 in |
Inside Dia. | 3 11/32 in |
Height | 13/64 in |
Width | 13/64 in |
Inside Diameter | 3 11/32 in |
Outside Diameter | 3 49/64 in |
Details
Item | O-ring |
Material | Buna-N |
Product Type | O-Ring |
Compatible Fluid Type | Fuel |
Dash Number | 340 |
Compatible Product Type | Fuel Filter |
Description
O-Ring, Outside Dia. 3 49/64 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK HVAC Blower Motor Resistor 2009-2013 Mazda 6 2.5L 3.7L, 4P1707 (4P1707)
- DORMAN Horn Connector, 49319 (49319)
- MILTON INDUSTRIES Inflator Gauge, Digital, Kit, 4 Chuck (S-580EKIT)
- BALDWIN FILTERS Replacement Wheel for Filter Cutter (PKG406-W)
- BALDWIN FILTERS Copper Washer, Washer, ES1071 (ES1071)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1318 (OB1318)
- BALDWIN FILTERS Steel-Buna N Dyna-Seal, Seal, ES1030 (ES1030)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1315 (OB1315)
- BALDWIN FILTERS Bowl Plug, 100-29 (100-29)
- BALDWIN FILTERS Foam Blanket, PA2068 FOAM (PA2068 FOAM)
- Baldwin Filters Filter Accessories