Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Buna N Groove Gasket, Gasket, G483
Mfr # G483
Zoro # G2351791
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 4 21/32 in
- Material Buna-N
- Height 3/16 in
- Outside Dia. 4 63/64 in
- Width 3/16 in
Product Information
- Brand Baldwin Filters
- MFR # G483
- Zoro # G2351791
- UPC # 791440040106
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 4 21/32 in |
Height | 3/16 in |
Outside Dia. | 4 63/64 in |
Width | 3/16 in |
Inside Diameter | 4 21/32 in |
Outside Diameter | 4 63/64 in |
Details
Item | Gasket |
Material | Buna-N |
Compatible Product Type | Hydraulic Filter |
Product Type | Gasket |
Compatible Fluid Type | Hydraulic Fluid |
Description
Gasket, Outside Dia. 4 63/64 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Filter Drier, Rd4174C (RD4174C)
- BALDWIN FILTERS Air Filter, 13-25/32 x 14-1/2 in. (PA1706)
- WIX FILTERS AUDI/VOLKSWAGEN/VOLVO 79-85/CUMMINS/DEUT (33472)
- CARR SUPER HOOP XP3 BLK POWDER COAT SINGLE STEP (124031-1)
- BALDWIN FILTERS Viton Gasket, Gasket, G369-V (G369-V)
- BALDWIN FILTERS Cork Neoprene Cover Gasket, Gasket, G274 (G274)
- BALDWIN FILTERS Buna N Gasket, Gasket, G296 (G296)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G307 (G307)
- BALDWIN FILTERS Buna N Gasket, Gasket, G299 (G299)
- BALDWIN FILTERS Buna N Gasket, Gasket, G717 (G717)
- PERMATEX Seal&Lock Thread Comp 35Ml Tube/Card Permatex Sealnt, 57535 (57535)
- Baldwin Filters Automotive Engine Gaskets & Seals