Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Buna N Groove Gasket, Gasket, G240
Mfr # G240
Zoro # G9481333
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 4 23/32 in
- Material Buna-N
- Outside Dia. 5 in
- Height 1/8 in
- Product Type Gasket
Product Information
- Brand Baldwin Filters
- MFR # G240
- Zoro # G9481333
- UPC # 791440031593
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 4 23/32 in |
Outside Dia. | 5 in |
Height | 1/8 in |
Outside Diameter | 5 in |
Inside Diameter | 4 23/32 in |
Width | 1/8 in |
Details
Item | Gasket |
Material | Buna-N |
Product Type | Gasket |
Compatible Product Type | Fuel Filter |
Compatible Fluid Type | Fuel |
Description
Gasket, Outside Dia. 5 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Hose Seal Kit (6069)
- SEA DOG Polypropylene Thru-Hull (White, #520740-1 (520740-1)
- PUROLATOR Purolator L10111 Purolator Premium Engine Protection Oil Filter (L10111)
- MOBIL 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE, 4 PK (125363)
- BALDWIN FILTERS Cork Neoprene Cover Gasket, Gasket, G274 (G274)
- BALDWIN FILTERS Cover Gasket, Length 15/64 In (G309-B)
- BALDWIN FILTERS Fiber Gasket, Gasket, G379 (G379)
- BALDWIN FILTERS Buna N Gasket, Gasket, G717 (G717)
- BALDWIN FILTERS Gasket Kit for Dahl Model 100,100-GK (100-GK)
- BALDWIN FILTERS Caterpillar Gasket, Gasket, 4L-8212-R (4L-8212-R)
- URO PARTS Door Seal Uro Door Seal, 51711823860 (51711823860)
- Baldwin Filters Engine Gaskets, Seals & O-Rings