Shop All Fuel Additives
Baldwin Filters
BTE Coolant System Treatment, 64oz.
Mfr # CS5009
Zoro # G5613587
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Coolant Additive
- Type Chemical
- Container Size 0.5 gal
- Container Type Jug
- Color Red
Product Information
- Brand Baldwin Filters
- MFR # CS5009
- Zoro # G5613587
- UPC # 791440026766
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 0.5 gal |
Details
Item | Coolant Additive |
Sub-Category | Coolant Additive |
Type | Chemical |
Container Type | Jug |
Color | Red |
Series | Coolant System Cleaner |
Compatible Vehicle Type | Buses, Trucks |
Product Form | Liquid |
Maximum pH Level | 11.8 |
Freezing Point | 26.6 Degrees F |
Minimum pH Level | 10.8 |
Compatible Fluid Type | Coolant |
Product Type | Coolant Additive |
Treatment Volume | 20 gal |
Description
Coolant Additive, Compatible Fluid Type Coolant, Series Coolant System Cleaner, Container Type Jug, Container Size 0.5 gal, Color Red, Standards Not Applicable, Product Type Coolant Additive, Compatible Vehicle Type Buses, Trucks, Freezing Point 26.6 Degrees F, Maximum pH Level 11.8, Minimum pH Level 10.8, Product Form Liquid, Treatment Volume 20 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Tray-Battery 27Series Narrow, #NBH-27P-20B (NBH-27P-20B)
- A & I PRODUCTS Conversion Kit, IH Remote Couplers To ISO Remote Couplers 12" x8" x2" (A-1272964C94)
- GATES FHP LOW HORSE-POWER V-BELT (1370)
- SPEC-D TUNING 05-11 Toyota Tacoma Crystal Housing Headlights Black (2LH-TAC06JM-RS)
- BALDWIN FILTERS BTA PLUS Coolant System Protection, 1pt. (CS5007)
- BALDWIN FILTERS Liquid Coolant Cleaner, 5 gal. (CSC5013)
- BALDWIN FILTERS Liquid Coolant Cleaner, 1 gal. (CSC5012)
- BALDWIN FILTERS BTA PLUS Coolant System Protection, 5 gal. (CS5057)
- BALDWIN FILTERS BTE Coolant System Treatment, 1 pt. (CS5008)
- BALDWIN FILTERS BTA PLUS Coolant System Protection, 64oz. (CS5058)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 2-024-1 Mechanic In A Bottle 24 oz. Bottle (2-024-1)
- Baldwin Filters Fuel Additives