Shop All Fuel Additives
Baldwin Filters
BTA PLUS Coolant System Protection, 5 gal.
Mfr # CS5057
Zoro # G5660803
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Coolant Additive
- Container Size 5 gal
- Color Yellow
- Container Type Jug
- Specific Gravity 1.14
Product Information
- Brand Baldwin Filters
- MFR # CS5057
- Zoro # G5660803
- UPC # 791440026889
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 5 gal |
Details
Item | Coolant Additive |
Sub-Category | Coolant Additive |
Color | Yellow |
Container Type | Jug |
Specific Gravity | 1.14 |
Compatible Vehicle Type | Buses, Trucks |
Treatment Volume | 4 gal |
Freezing Point | 24.8 Degrees F |
Compatible Fluid Type | Coolant |
Product Type | Coolant Additive |
Maximum pH Level | 10.5 |
Product Form | Liquid |
Series | BTA Plus |
Description
Coolant Additive, Compatible Fluid Type Coolant, Series BTA Plus, Container Type Jug, Container Size 5 gal, Color Yellow, Standards Not Applicable, Product Type Coolant Additive, Compatible Vehicle Type Buses, Trucks, Freezing Point 24.8 Degrees F, Maximum pH Level 10.5, Product Form Liquid, Specific Gravity 1.14, Treatment Volume 4 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART CIRCULATION HEATER, OVERHEAT TSTAT ONLY 750W 120V 63A, 58 HOSE (3308001)
- GROTE Clearance/Marker Lamp, Thin Line, LED, Red (46922)
- GATES G-Force CVT Belts 30G3569 OEM 23100LDB5E00 1 9/32" x 36 7/8" (30G3569)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- BALDWIN FILTERS BTA PLUS Coolant System Protection, 1pt. (CS5007)
- BALDWIN FILTERS BTE Coolant System Treatment, 64oz. (CS5009)
- BALDWIN FILTERS BTE Coolant System Treatment, 1 pt. (CS5008)
- BALDWIN FILTERS Liquid Coolant Cleaner, 1 gal. (CSC5012)
- BALDWIN FILTERS Liquid Coolant Cleaner, 5 gal. (CSC5013)
- BALDWIN FILTERS BTA PLUS Coolant System Protection, 64oz. (CS5058)
- STANADYNE Diesel Fuel Additive, 55 gal., Bottle, Gravity 0.77 (38563P)
- Baldwin Filters Fuel Additives