Shop All Automotive Engine Air Filters
Baldwin Filters
Breather, Round, Element Only, 1-7/8" L
Mfr # SA4137
Zoro # G7501530
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Breather Filter
- Air Filter Design Round
- Element Only - Automotive Filters Yes
- Length 1 7/8 in
- Outside Dia. 3 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # SA4137
- Zoro # G7501530
- UPC # 00791440061118
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Length | 1 7/8 in |
Outside Dia. | 3 1/4 in |
Overall Length | 1 7/8 in |
Outside Diameter | 3 1/4 in |
Details
Air Filter Type - Automotive | Air Breather Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | Yes |
Item | Breather |
Description/Special Features | Breather Filter Element |
Features | Breather Filter Element |
Product Type | Crankcase Ventilation Filter |
Description
Breather, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Round, Element Only - Automotive Filters Yes, Length 1 7/8 in, Outside Dia. 3 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3E-120R)
- GROTE LIGHTING STT- RED- 3-STUD- MTRI-PK Replacment W/DBL (53762)
- ASSENMACHER SPECIALTY TOOLS Oil Funnel, ThreadeDr, Toyota/Lexus/Scion (ASSOFTOY1038)
- POWERBUILT Hd Spark Plug Tester (940514)
- BALDWIN FILTERS Air Filter, 8-15/16 x 15 in. (PA2474)
- BALDWIN FILTERS Air Filter, 9-3/4 x 4 in. (PA2095)
- BALDWIN FILTERS Air Filter, 19-1/2 x 5-1/4 in. (PA3815)
- BALDWIN FILTERS Air Filter, 3-3/8 x 12-1/16 in. (PA2670)
- BALDWIN FILTERS Air Filter, 10-1/4 x 15-31/32 in. (RS4636)
- BALDWIN FILTERS Air Filter, 8-7/8 x 10-1/8 in. (PA1788)
- BALDWIN FILTERS Air Element, 11-1/16 x 12-5/16 in. (RS5693)
- Baldwin Filters Automotive Engine Air Filters