Shop All Automotive Engine Air Filters
Baldwin Filters
Breather Filter, 1-13/32 x 1-13/32 in.
Mfr # SA2084
Zoro # G2351155
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Crankcase Breather Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 7/8 in
- Width 1 13/32 in
Product Information
- Brand Baldwin Filters
- MFR # SA2084
- Zoro # G2351155
- UPC # 791440015999
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 7/8 in |
Width | 1 13/32 in |
Length | 3 7/32 in |
Overall Width | 1 13/32 in |
Overall Length | 3 7/32 in |
Overall Height | 2 7/8 in |
Details
Air Filter Type - Automotive | Crankcase Breather Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Crankcase Breather Filter in Plastic Housing |
Item | Automotive Air Filter |
Includes | 9/16 in Fitting |
Type | Crankcase |
Features | Crankcase Breather Filter in Plastic Housing |
Product Type | Crankcase Ventilation Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Crankcase Breather Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 7/8 in, Width 1 13/32 in, Length 3 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-227 For Toro 110-6871 (265-227)
- CODE 3 XTP Single Color, 4 LEDs, 12/24VDC, Amber (XTP4AA)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 417316 (417316)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15324 (15324)
- BALDWIN FILTERS Air Filter, 8-5/32 x 10 in. (RS3550)
- BALDWIN FILTERS Air Filter, 6-5/8 x 5-11/32 in. (PA2823)
- BALDWIN FILTERS Air Filter, 3-7/8 to 5-19/32 x 2-7/8 in. (PA4886)
- BALDWIN FILTERS Air Filter, 8-27/32 x 15 in. (PA2550)
- BALDWIN FILTERS Air Filter, 10-1/4 x 22-1/2 in. (PA2563)
- BALDWIN FILTERS Air Filter, 9-7/32 x 8-5/16 in. (PA1922-FN)
- Baldwin Filters Automotive Engine Air Filters