Shop All Filter Accessories
Baldwin Filters
Air Filter Restriction Gauge
Mfr # AFG38D
Zoro # G1080624
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/8 in NPT Fitting, 90 Degrees Brass, Maintains the Highest Reading Until it Is Reset, Mounts Directly On Air Intake System
- Includes 1/8-27 NPT Fitting, Service Decal
- Material Plastic
- Outside Diameter 2 in
- Compatible Filter Type Air Filter
Product Information
- Brand Baldwin Filters
- MFR # AFG38D
- Zoro # G1080624
- UPC # 791440000483
- Country of Origin United States
- Category Filter Accessories
Dimensions
Outside Diameter | 2 in |
Overall Length | 2 3/4 in |
Details
Item | Air Filter Restriction Gauge |
Features | 1/8 in NPT Fitting, 90 Degrees Brass, Maintains the Highest Reading Until it Is Reset, Mounts Directly On Air Intake System |
Includes | 1/8-27 NPT Fitting, Service Decal |
Material | Plastic |
Compatible Filter Type | Air Filter |
Product Type | Restriction Gauge |
Description
Air Filter Restriction Gauge, Material Plastic, Includes 1/8-27 NPT Fitting, Service Decal, Features 1/8 in NPT Fitting, 90 Degrees Brass, Maintains the Highest Reading Until it Is Reset, Mounts Directly On Air Intake System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Trailer Hub Kit, 1-1/16 in. Stud 5 x 4-1/2 (13315)
- A & I PRODUCTS Cone, Tapered Roller Bearing 3" x3" x1" (A-LM67048L-I)
- BALDWIN FILTERS Fuel Filter, 7-3/16" L, 4-1/32" O.D. (PF46238)
- ILC Replacement for Philips Ph16w replacement light bulb lamp (PH16W PHILIPS)
- BALDWIN FILTERS Paper Insert, 15 5/32 In L (BC7186 KIT)
- BALDWIN FILTERS Foam Blanket, PA2067 FOAM (PA2067 FOAM)
- BALDWIN FILTERS Foam Blanket, PA4931 (PA4931)
- BALDWIN FILTERS Foam Wrap, Foam, BF1212 FOAM (BF1212 FOAM)
- BALDWIN FILTERS Draincock (1/4 In), 100-30 (100-30)
- BALDWIN FILTERS Replacement Wheel for Filter Cutter (PKG406-W)
- BALDWIN FILTERS Fuel Filter Base, 3-1/4" L, Gray, Aluminum (FB46184)
- Baldwin Filters Filter Accessories