Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Radial, Length 7 5/32
Mfr # RS30282
Zoro # G900690360
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Intake Element
- Air Filter Design Radial
- Element Only - Automotive Filters Yes
- Length 7 5/32 in
- Outside Dia. 3 17/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS30282
- Zoro # G900690360
- UPC # 00791440110540
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Length | 7 5/32 in |
Outside Dia. | 3 17/32 in |
Inside Diameter - Bottom | 2 9/32 in |
Overall Height | 7 5/32 in |
Outside Diameter - Bottom | 3 17/32 in |
Details
Air Filter Type - Automotive | Engine Air Intake Element |
Air Filter Design | Radial |
Element Only - Automotive Filters | Yes |
Description/Special Features | Outer Air Filter Element |
Includes | Inner and Outer Metal Wrappers |
Filter Design | Radial Seal |
Item | Automotive Air Filter |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Bobcat |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Construction Equipment |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Intake Element, Air Filter Design Radial, Element Only - Automotive Filters Yes, Length 7 5/32 in, Outside Dia. 3 17/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Heavy Duty Diesel Engine Oil, 10W, 5 Gal. Pail (M00200303)
- NEWALTHLETE SS Ring Buoy Bracket (NE57431)
- QUICKCABLE Add On Connector, Pos, 2/0, Right, PK5 (3720-005P)
- MITYVAC Fluid Evacuator/Dispenser, 5L (MV7105)
- BALDWIN FILTERS Air Filter, 8-9/16 x 9-27/32 in. (PA2816)
- BALDWIN FILTERS Inner Air Filter, 3-5/8 x 13-7/8 in. (PA2432)
- BALDWIN FILTERS Air Filter, 12-31/32 x 18-5/8 in. (RS3530)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13-1/2 in. (PA2414)
- BALDWIN FILTERS Air Filter, Radial Seal Air Element (RS30236)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-1/2 in. (PA1718)
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30209)
- Baldwin Filters Automotive Engine Air Filters