Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Radial, 13-31/32" L
Mfr # RS30212
Zoro # G7505852
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Radial
- Element Only - Automotive Filters Yes
- Length 13 31/32 in
- Outside Dia. 6 7/8 in
Product Information
- Brand Baldwin Filters
- MFR # RS30212
- Zoro # G7505852
- UPC # 00791440107946
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Length | 13 31/32 in |
Outside Dia. | 6 7/8 in |
Outside Diameter | 6 7/8 in |
Overall Length | 13 31/32 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Radial |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Radial, Element Only - Automotive Filters Yes, Length 13 31/32 in, Outside Dia. 6 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Prebent Pipe, 64821 (64821)
- RDS 60 GAL COMBO 20.00X19.00X55.00 POWDER COAT BLACK (72743PC)
- A & I PRODUCTS Pusher Fan, 6 Blade 15" x15" x2" (A-17331-74110)
- ALL BALLS All Balls Carb Rebuild Kaw Kfx90 17-19 26-10123 (26-10123)
- BALDWIN FILTERS Air Filter (RS30274)
- BALDWIN FILTERS Coalescer Air Dryer, 5-3/8 x 6-19/32 in. (BA5379)
- BALDWIN FILTERS Air Filter, 7-29/32 x 22-5/8 in. (RS3999)
- BALDWIN FILTERS Air Filter, 9-3/32 x 16-5/16 in. (RS5441)
- BALDWIN FILTERS Air Filter, 10-3/8 x 26-1/2 in. (PA3452)
- WIX FILTERS ATLAS COPCO/CAT/DEUTZ/GROVE/LIEBHERR/MAS (49132)
- Baldwin Filters Automotive Engine Air Filters