Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Radial, 10 in.L
Mfr # RS5424
Zoro # G9346233
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 11 11/32 in
- Width 10 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # RS5424
- Zoro # G9346233
- UPC # 791440082151
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 11/32 in |
Width | 10 1/2 in |
Length | 10 in |
Outside Dia. | 11 29/32 in |
Outside Diameter | 11 29/32 in |
Overall Length | 10 in |
Overall Width | 10 1/2 in |
Overall Height | 11 11/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Air Element |
Item | Automotive Air Filter |
Features | Radial Seal Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 11 11/32 in, Width 10 1/2 in, Length 10 in, Outside Dia. 11 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 415302 (415302)
- TYC PRODUCTS Tyc Turn Signal/Parking Light Assembly, 18-5838-01 (18-5838-01)
- BUYERS PRODUCTS Poly Material Scoop (9031110)
- BUYERS PRODUCTS Mud Flaps, 36 in X 24 in, Rubber, Black, 1 PR (B36LP)
- BALDWIN FILTERS Air Filter, 11-13/16 x 2-1/2 in. (PA2006)
- BALDWIN FILTERS Air Filter, 8-3/4 x 5-31/32 in. (PA3890)
- BALDWIN FILTERS Air Filter, 10-1/8 x 2-3/8 in. (PA1657)
- BALDWIN FILTERS Engine Air Filter, Panel Design (PA10046)
- BALDWIN FILTERS Air Filter, 4-1/8 x 14-5/8 in. (PA1897)
- BALDWIN FILTERS Air Filter, 5-3/4 to 8-21/32 x 16 in. (PA2540)
- WIX FILTERS BARBER-GREEN PAVERS/CATERPILLAR/FREIGHTL (46607)
- Baldwin Filters Automotive Engine Air Filters