Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Panel, 8-3/16" L, 6-1/32" W
Mfr # PA30287
Zoro # G4083879
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Panel
- Element Only - Automotive Filters Yes
- Height 1 3/16 in
- Width 6 1/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA30287
- Zoro # G4083879
- UPC # 00791440110786
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 3/16 in |
Width | 6 1/32 in |
Length | 8 3/16 in |
Overall Width | 6 1/32 in |
Overall Length | 8 3/16 in |
Overall Height | 1 3/16 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Panel |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 3/16 in, Width 6 1/32 in, Length 8 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Alarm BackUp, 97Db, 1224Vdc, Lead (520-2LDW)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 47842 (47842)
- CURT A-Frame Coupler w/Posi-Lock, Blk, 2-5/16" (25200)
- JR PRODUCTS JR Products 01214 Safety Lock Pin - 1/4" x 3-1/2" Usable Length (01214)
- BALDWIN FILTERS Air Filter, 7-5/8 x 18-3/8 in. (PA2708)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (PA2663-FN)
- BALDWIN FILTERS Air Filter, 8-25/32 x 2-9/32 in. (PA4449)
- BALDWIN FILTERS Air Filter, 13-27/32 x 14 in. (PA1643)
- BALDWIN FILTERS Air Filter, 5-9/16 x 15-21/32 in. (PA2435)
- BALDWIN FILTERS Air Filter, 8-5/32 x 10 in. (RS3550)
- BALDWIN FILTERS Air Filter, 2-25/32 in. Lx3 in. dia. (BT40015)
- Baldwin Filters Automotive Engine Air Filters