Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Nano Outer Air Element, 27" H
Mfr # RS4634XP
Zoro # G7891016
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 27 in
- Width 10 29/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS4634XP
- Zoro # G7891016
- UPC # 791440104266
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 27 in |
Width | 10 29/32 in |
Length | 10 39/64 in |
Outside Dia. | 9 9/32 in |
Overall Height | 27 in |
Inside Diameter - Bottom | 5 25/32 in |
Outside Diameter - Bottom | 9 9/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Nano Outer Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Features | Higher Initial Efficiency and greater capacity for Extended Filter Replacement Intervals, Utilize Nanofiber Technology, Nanofiber, Which is Bonded to Cellulose Media, Provides Unequalled Performance, Particularly with Submicron Contaminants |
Shape | Round |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Make | Mack |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 27 in, Width 10 29/32 in, Length 10 39/64 in, Outside Dia. 9 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Replcmnt Head/Glss Kit, Blk, Right, 2020XG (715986)
- MILTON High Perform Tubeless Tire Valve, PK10 (409)
- COMP CAMS Chevy Small Block 4.3L-6.6L/262-400 Cubic", Hydraulic Flat Tappet, 2000-6000 RPM Range (CL12-212-2)
- QUICKCABLE Bent Lug, 2/0, 3/8", 90 deg., PK5 (6420-005FL)
- BALDWIN FILTERS Air Filter, 4-13/32 x 5-3/4 in. (PA2083)
- BALDWIN FILTERS Air Filter, 6-11/16" H, Oval (PA30118)
- BALDWIN FILTERS Radial Seal Air Filter, 6-7/8x19-23/32 in (RS5313)
- BALDWIN FILTERS Air Filter, 12-1/32 x 15-5/16 in. (PA2330)
- BALDWIN FILTERS Air Filter, 3-5/16 x 13-21/32 in. (PA2323)
- BALDWIN FILTERS Air Filter, Element, Panel, 10-19/32in. L (PA4484)
- MOTORCRAFT Air Cleaner, Fa1902 (FA1902)
- Baldwin Filters Automotive Engine Air Filters