Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element, Panel Design, 9-7/8" H
Mfr # PA31004
Zoro # G4765947
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 9 7/8 in
- Width 7 19/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA31004
- Zoro # G4765947
- UPC # 791440105393
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 7/8 in |
Width | 7 19/32 in |
Length | 9 1/8 in |
Overall Width | 7 19/32 in |
Overall Length | 9 1/8 in |
Overall Height | 9 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Primary EnduraPanel Air |
Includes | Gasket |
Filter Design | Panel |
Shape | Rectangular |
Features | Prevents Airborne Contaminants from reaching the Combustion Chamber |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Cummins |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | PA31005, PA31007 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 9 7/8 in, Width 7 19/32 in, Length 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 7 Pin Socket Metal (A-VLC2105-AI)
- SPEC-D TUNING 09-18 Dodge Ram Projector Headlights (2LHP-RAM09SMG7-SQ-RS)
- FAIRCHILD INDUSTRIES D4031 - 1951-1975 Jeep Cj1 Windshield Seal (D4031)
- AP EXHAUST Prebent Pipe, 48683 (48683)
- BALDWIN FILTERS Air Filter, 7-11/32 x 13-7/8 in. (PA3475)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-1/2 in. (PA2856)
- BALDWIN FILTERS Air Filter, 19-9/32 x 10-11/32 in. (PA2653)
- BALDWIN FILTERS Air Filter, 8-11/16 x 1-3/8 in. (PA4197)
- BALDWIN FILTERS Air Filter, 4-31/32 x 12-17/32 in. (RS3942)
- BALDWIN FILTERS Air Filter, 6-13/16 x 11-23/32 in. (PA5338-FN)
- Baldwin Filters Automotive Engine Air Filters