Shop All Cabin Air Filters
Baldwin Filters
Air Filter, Element, Panel, 12-3/32in. L
Mfr # PA5768
Zoro # G9502771
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 3/16 in
- Width 4 7/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA5768
- Zoro # G9502771
- UPC # 791440093836
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 1 3/16 in |
Width | 4 7/32 in |
Length | 12 3/32 in |
Overall Width | 4 7/32 in |
Overall Length | 12 3/32 in |
Overall Height | 1 3/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Compatible Vehicle Type | Buses |
Product Type | Cabin Air Filter |
Compatible Vehicle Make | John Deere |
Use Location | Cabin |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/16 in, Width 4 7/32 in, Length 12 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Air Chuck, 0 to 200 psi, 5 in. (377)
- MOTORCRAFT Cap Asy - Fuel Tank Fille, Fc1015 (FC1015)
- BANDO Auto Serpentine Belt, 12Pk1600 (12PK1600)
- AGS Steel Adapter, Female(3/8-24 Bubble), Male(7/16-20 Bubble), 1/card (BLF-55C)
- BALDWIN FILTERS Air Filter, 23-29/32in. L x 9in. W (PA5283)
- BALDWIN FILTERS Air Filter in.sert, 8-5/32 x 3/4 in. (PA5320)
- BALDWIN FILTERS Air Filter, Element, Panel, 20in. L (PA5757)
- BALDWIN FILTERS Air Filter, 8-15/16 x 1-29/32 in. (PA3822)
- BALDWIN FILTERS Air Filter, Element, Panel, 12-23/32in. L (PA5770)
- BALDWIN FILTERS Air Filter Element, 11-9/16 x 1-1/8 in. (PA4681)
- BALDWIN FILTERS Air Filter, 4-1/2 x 19/32 in. (PA5651)
- Baldwin Filters Cabin Air Filters