Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element, Panel, 1-9/32in. L
Mfr # PA5276
Zoro # G9502796
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Hydraulic Breather Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 1 9/32 in
- Width 2 5/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA5276
- Zoro # G9502796
- UPC # 791440094994
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 9/32 in |
Width | 2 5/32 in |
Length | 1 9/32 in |
Outside Dia. | 2 5/32 in |
Outside Diameter - Bottom | 2 5/32 in |
Inside Diameter | 7/8 in |
Inside Diameter - Bottom | 1 1/32 in |
Overall Height | 1 9/32 in |
Details
Air Filter Type - Automotive | Hydraulic Breather Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Hydraulic Breather Element |
Filter Design | Axial Seal |
Features | Hydraulic Breathers Prevent Contamination and Water Created from Fluctuations in the Reservoir from Entering the System, Ensuring Proper Equipment Operation and Helping to Prevent Premature Parts Wear |
Shape | Round |
Compatible Vehicle Make | Komatsu |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Hydraulic Breather Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 1 9/32 in, Width 2 5/32 in, Length 1 9/32 in, Outside Dia. 2 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Nut, 3/4 In Tube Sz, PK10 (1361X12)
- POWERSTOP FRONT & REAR TRUCK AND TOW BRAKE KIT (K5338-36)
- BUYERS PRODUCTS 8-1/4 x 12-1/4 Inch Ductile Iron Outrigger (B23510)
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S3497)
- BALDWIN FILTERS Air Filter, 9 x 3-1/4 in. (PA2107)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32x22-1/2 in (PA2715)
- BALDWIN FILTERS Air Filter, 3 x 1-3/8 in. (PA1704)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA2799)
- BALDWIN FILTERS Air Filter, 5-5/16 x 13-15/16 in. (RS5547)
- BALDWIN FILTERS Air Filter, 5-7/16 x 10-7/8 in. (PA2383)
- BALDWIN FILTERS Air Filter (PA10413)
- Baldwin Filters Automotive Engine Air Filters