Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element Only/Panel, 1-23/32" H
Mfr # PA30329
Zoro # G4599078
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Element Only, Panel
- Element Only - Automotive Filters Yes
- Height 1 23/32 in
- Width 8 3/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA30329
- Zoro # G4599078
- UPC # 00791440116054
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 23/32 in |
Width | 8 3/8 in |
Length | 13 25/32 in |
Overall Length | 13 25/32 in |
Overall Height | 1 23/32 in |
Overall Width | 8 3/8 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Element Only, Panel |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Filter Design | Panel |
Shape | Rectangular |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Compatible Vehicle Type | Buses, Construction Equipment |
Use Location | Cabin |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Komatsu |
Standards | ISO 9001:2015 |
Product Type | Cabin Air Filter |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 1 23/32 in, Width 8 3/8 in, Length 13 25/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS RAYBESTOS (WC13388)
- WILSON ANTENNAS Silver Load FGT Series Fiberglass, 3ft. (305-485)
- PUROLATOR Purolator C26087 PurolatorONE Advanced Cabin Air Filter (C26087)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 4-15/32 In (BT344-S)
- BALDWIN FILTERS Air Filter, 10-3/8 x 16-7/16 in. (PA2521)
- BALDWIN FILTERS Air Filter, 5-11/32 x 1-21/32 in. (PA2101A)
- BALDWIN FILTERS Air Filter, 10-3/8 x 17-13/16 in. (PA2382)
- BALDWIN FILTERS Air Filter, 12-1/2 x 15-1/2 in. (PA2384)
- BALDWIN FILTERS Air Filter, Panel, 8-13/64 in.L (PA5728 FOAM)
- BALDWIN FILTERS Air Filter, 2-7/32 to 2-1/4 x 9-13/32 in. (RS3991)
- BALDWIN FILTERS Air Filter, 9-7/32 x 13-1/2 in. (PA1884)
- Baldwin Filters Automotive Engine Air Filters