Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Element Only, Round Design
Mfr # PA30023
Zoro # G6550728
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Element
- Air Filter Design Element Only, Round
- Element Only - Automotive Filters No
- Height 10 in
- Width 7 3/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA30023
- Zoro # G6550728
- UPC # 791440097070
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 in |
Width | 7 3/8 in |
Length | 10 in |
Outside Dia. | 7 3/8 in |
Overall Height | 10 in |
Inside Diameter - Bottom | 3 1/2 in |
Outside Diameter - Bottom | 7 3/8 in |
Details
Air Filter Type - Automotive | Engine Air Element |
Air Filter Design | Element Only, Round |
Element Only - Automotive Filters | No |
Includes | Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Type | Buses |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Vortox |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Element, Air Filter Design Element Only, Round, Element Only - Automotive Filters No, Height 10 in, Width 7 3/8 in, Length 10 in, Outside Dia. 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 27 x 8 U.S. Marines Tire Cover (TCJMarineWT)
- AFTERMARKET Bearing Cone fits Various Makes Models Listed Below (14136A)
- ACDELCO Water Pump Kit, 12703898 (12703898)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- BALDWIN FILTERS Air Filter, 9-11/16 x 19-13/16 in. (PA3891)
- BALDWIN FILTERS Air Filter, Element, Conical, 14-57/64"H (PA30207)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-1/8 in. (PA3989-FN)
- BALDWIN FILTERS Inner Air Filter, 8-5/8 x 18-1/2 in. (PA2574)
- BALDWIN FILTERS Air Filter, 5-15/32 x 31/32 in. (CV15002)
- BALDWIN FILTERS Industrial Air Filter, 19-1/2 x 1-3/4 in. (PA4661)
- K&N K&N FILTERS (62-1010)
- Baldwin Filters Automotive Engine Air Filters