Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, 9-9/16" H, 11-1/32" L
Mfr # PA10061
Zoro # G4807201
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Oval
- Element Only - Automotive Filters No
- Height 9 9/16 in
- Width 8 1/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA10061
- Zoro # G4807201
- UPC # 791440108547
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 9/16 in |
Width | 8 1/16 in |
Length | 11 1/32 in |
Outside Dia. | 8 1/16 in |
Inside Diameter | 3 23/32 in, 6 11/16 in |
Outside Diameter | 8 1/16 in, 11 1/32 in |
Overall Height | 9 9/16 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Oval |
Element Only - Automotive Filters | No |
Includes | Foam |
Item | Automotive Air Filter |
Description/Special Features | Oval Air Element with Foam |
Filter Design | Axial Seal |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Oval |
Compatible Vehicle Make | Ford |
Fit Type | Vehicle Specific |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Oval, Element Only - Automotive Filters No, Height 9 9/16 in, Width 8 1/16 in, Length 11 1/32 in, Outside Dia. 8 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Strobe Light, 6 LED, Clear Lens (ED9040W)
- ILC Replacement for Cummins 5284100 Starter (WX-XHD3-4)
- FEDERAL SIGNAL Strobe Light, Amber, Flash Tube (141ST-024A)
- HERKULES EQUIPMENT PAINT GUN WASHER "MINI G200" w/TIMER (HKG100)
- BALDWIN FILTERS Air Filter, 9 x 2-9/16 in. (PA3421)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-13/32 in. (RS4677)
- BALDWIN FILTERS Air Filter, 3-9/16 x 4-3/16 in. (PA1859)
- BALDWIN FILTERS Air Filter, 6-7/8 x 16-3/8 in. (PA2426-FN)
- BALDWIN FILTERS Air Filter, 5 x 6-3/32 in. (PA4716)
- BALDWIN FILTERS Air Filter, 6-13/32 x 12 in. (PA2976-FN)
- PUROLATOR Purolator A48219 PurolatorONE Advanced Air Filter (A48219)
- Baldwin Filters Automotive Engine Air Filters