Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, 5-9/32 in. O.D.
Mfr # RS30060-FN
Zoro # G4153515
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 in
- Width 5 9/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS30060-FN
- Zoro # G4153515
- UPC # 791440097452
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 in |
Width | 5 9/32 in |
Length | 15 in |
Outside Dia. | 5 9/32 in |
Overall Height | 15 in |
Inside Diameter - Bottom | 3 13/32 in |
Outside Diameter - Bottom | 5 9/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | Fins |
Description/Special Features | Radial Seal Outer Air Element with Fins |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Compatible with Manufacturer Model Number | FRG06, RS30061 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible Vehicle Make | Donaldson |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 in, Width 5 9/32 in, Length 15 in, Outside Dia. 5 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Swivel Elbow, 90 deg., 1/4"x3/8" (016246)
- VIRGINIA ABRASIVES CORP 1/4X17 Blk Thin Nyl Pad (416-25174)
- SKF Shaft Sleeve, Dia. 2.374 to 2.380 In (99237)
- MOTORMITE 3/16 In Hard Vacuum Tubing Connector Vacuum Connecto, 47311 (47311)
- BALDWIN FILTERS Air Filter, 11-1/8 x 13-3/8 in. (PA1881)
- BALDWIN FILTERS Air Filter, 5-13/32 x 11-1/32 in. (RS3940)
- BALDWIN FILTERS Air Filter, 13-7/8 x 2-5/8 in. (PA2110)
- BALDWIN FILTERS Air Filter, 3-5/8 x 2-27/32 in. (PA2476)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-5/16 in. (PA2944-FN)
- BALDWIN FILTERS Air Filter, 9-21/32 x 3-9/16 in. (PA1680)
- DONALDSON Air Filter, Panel Ventilation, P640110 (P640110)
- Baldwin Filters Automotive Engine Air Filters