Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, 5-1/8 in. O.D.
Mfr # CA30079
Zoro # G4445990
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oblong
- Element Only - Automotive Filters No
- Height 11 5/16 in
- Width 5-1/8 in to 12-7/8 in
Product Information
- Brand Baldwin Filters
- MFR # CA30079
- Zoro # G4445990
- UPC # 791440099005
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 11 5/16 in |
Width | 5-1/8 in to 12-7/8 in |
Length | 11 5/16 in |
Outside Dia. | 5 1/8 in |
Outside Diameter | 5 1/8 in, 12 7/8 in |
Overall Height | 11 5/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Oblong |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Channel Flow Air Element |
Filter Design | Channel Flow |
Shape | Oblong |
Features | Prevents Ambient Dirt and Contaminants from entering the Combustion Chamber, Optimal Flow in a compact size |
Compatible Vehicle Make | McCormick, New Holland, Skyjack |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Construction Equipment, Farm Equipment |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 11 5/16 in, Width 5-1/8 in to 12-7/8 in, Length 11 5/16 in, Outside Dia. 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Shurflo Bait Sentry Mag-Drive Livewell Pump (1700-021-030)
- WIX FILTERS Air Filter, 49518 (49518)
- PIONEER CABLE 69-89 Chrysler/Dodge Trans Mount, 622512 (622512)
- NGK TH0087 Throttle Position Sensor (TH0087)
- BALDWIN FILTERS Air Filter, 12 x 20-1/2 in. (PA3892)
- BALDWIN FILTERS Air Filter, 7-31/32 x 10-15/16 in. (PA3479)
- BALDWIN FILTERS Air Filter, 5-23/32 x 17-1/2 in. (PA2621)
- BALDWIN FILTERS Air Filter, 7-15/16 x 4-3/16 in. (PA1860)
- BALDWIN FILTERS Air Filter, 4-3/4 x 12-1/32 in. (PA2719)
- BALDWIN FILTERS Air Filter, 4-23/32 x 15-1/4 in. (RS3995)
- BALDWIN FILTERS Air Filter, Radial, 11-29/32 in.L (RS5756)
- Baldwin Filters Automotive Engine Air Filters