Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, 4" H, 3-9/16" L
Mfr # PA5700
Zoro # G5900679
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Breather Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 in
- Width 3 7/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA5700
- Zoro # G5900679
- UPC # 791440092426
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 4 in |
Width | 3 7/16 in |
Length | 3 9/16 in |
Outside Dia. | 3 7/16 in |
Outside Diameter - Bottom | 3 7/16 in |
Overall Height | 4 in |
Inside Diameter - Bottom | 31/32 in |
Details
Air Filter Type - Automotive | Air Breather Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Check Valve, Clamp, Grommet |
Description/Special Features | Air-Element |
Filter Design | Spin-On |
Shape | Round |
Features | Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Make | Volvo |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 in, Width 3 7/16 in, Length 3 9/16 in, Outside Dia. 3 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIAMCO MicroFiber Extra Large Cleaning Cloth (10820)
- SPEC-D TUNING Honda Civic Type R Style Grille 16-Up (HG-CV16A-BN)
- GROTE Battery Terminal, 8 to 6 ga., PK10 (84-9618)
- UNIVERSAL AIR COND Honda:New Sanden/Sankyo Trs090 W/Clutch New Compressor, Co3057Ac (CO3057AC)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (PA1621-2)
- BALDWIN FILTERS Air Filter, 3-7/8 x 13-3/16 in. (PA2370)
- BALDWIN FILTERS Air Filter, 8-1/2 x 15-1/4 in. (PA3467)
- BALDWIN FILTERS Radial Seal Air Filter, 6-7/8x19-23/32 in (RS5313)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-9/16 in. (PA2475)
- BALDWIN FILTERS Air Filter, 12-1/8 x 19-1/2 in. (PA2676)
- PUROLATOR Purolator A59182 PurolatorONE Advanced Air Filter (A59182)
- Baldwin Filters Automotive Engine Air Filters