Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter Element, 19-21/32"Hx19-21/32"L
Mfr # RS30160
Zoro # G7249265
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 19 21/32 in
- Width 5 15/16 in
Product Information
- Brand Baldwin Filters
- MFR # RS30160
- Zoro # G7249265
- UPC # 791440104617
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 21/32 in |
Width | 5 15/16 in |
Length | 19 21/32 in |
Outside Dia. | 5 15/16 in |
Overall Width | 5 15/16 in |
Overall Length | 19 21/32 in |
Outside Diameter | 5 15/16 in |
Overall Height | 19 21/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Inner Air Element |
Features | Radial Seal Inner Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 19 21/32 in, Width 5 15/16 in, Length 19 21/32 in, Outside Dia. 5 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 6 Inch Shank (RT25806B)
- DOMINION SURE SEAL Seal Seam And Joint Sealer - White (DOM-CSW)
- WIX FILTERS Cabin Air Filter, 24017 (24017)
- BLASTER Parts Washer Solvent, 1 Gal. (128-PWS)
- BALDWIN FILTERS Air Filter, 12-1/32 x 12-1/2 in. (PA1877)
- BALDWIN FILTERS Air Filter, 5-1/4 x 18-7/32 in. (RS3717)
- BALDWIN FILTERS Air Filter, 8-1/2 x 1-5/8 in. (PA2221)
- BALDWIN FILTERS Oil/Air Separator, 6-13/16 (OAS98002)
- BALDWIN FILTERS Air Filter, Panel Air Element, 2-9/16" H (PA10045)
- BALDWIN FILTERS Air Filter, 6-3/16 x 8-5/16 in. (RS4450)
- BALDWIN FILTERS Air Filter, 7-5/8 x 20-3/8 in. (PA2714)
- Baldwin Filters Automotive Engine Air Filters