Shop All Cabin Air Filters
Baldwin Filters
Air Filter Element, 1-13/16" H, 11-13/32"L
Mfr # PA10032
Zoro # G5900785
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 13/16 in
- Width 9 39/64 in
Product Information
- Brand Baldwin Filters
- MFR # PA10032
- Zoro # G5900785
- UPC # 791440103702
- Country of Origin China
- Category Cabin Air Filters
Dimensions
Height | 1 13/16 in |
Width | 9 39/64 in |
Length | 11 13/32 in |
Overall Width | 9 5/8 in |
Overall Height | 1 13/16 in |
Overall Length | 11 13/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Heavy Duty Round Air Filter |
Item | Automotive Air Filter |
Features | Heavy Duty Round Air Filter |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 13/16 in, Width 9 39/64 in, Length 11 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B168)
- PERFORMANCE TOOL Cooling System Pressure Tester Kit (W89733)
- MAIN FILTER HY-PRO HP75L86MB Replacement/Interchange Spin-On Filter (MF0058074)
- GATES Super HC Molded Notch Belts, 5VX1230 (5VX1230)
- BALDWIN FILTERS Air Filter, 8-9/16 x 1-9/16 in. (PA4858)
- BALDWIN FILTERS Air Filter, 23-29/32in. L x 9in. W (PA5283)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 2-1/4" H (PA10041)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-9/32 in. (PA2613)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-13/16 in. (PA5477)
- BALDWIN FILTERS Air Filter, 5-9/16 x 2-3/16 in. (PA5668)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1010C)
- Baldwin Filters Cabin Air Filters