Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, Design Rectangular, 8-13/32" W
Mfr # PA32000
Zoro # G3554790
original price:
$176.97
6% off
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters Yes
- Height 12 3/16 in
- Width 8 13/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA32000
- Zoro # G3554790
- UPC # 791440106833
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 3/16 in |
Width | 8 13/32 in |
Length | 19 1/32 in |
Overall Height | 12 3/16 in |
Overall Width | 8 13/32 in |
Overall Length | 19 1/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | Yes |
Includes | Gasket |
Item | Automotive Air Filter |
Filter Design | Channel Flow |
Shape | Rectangular |
Features | Prevents Airborne Contaminants from reaching the Combustion Chamber |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Kenworth |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | 567, 579, T680, T800, T880 |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 12 3/16 in, Width 8 13/32 in, Length 19 1/32 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 3/4 x 3/4 In (VS68NTA-12-12)
- WHALE WATER SYSTEMS Flipper Mk IV Hand Pump (GP0418)
- TIMKEN Axle Differential Bearing and Seal Kit - Rear, DRK321MK (DRK321MK)
- RAYMARINE Axiom™ 9 - 9" MFD Chartplotter (E70366)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 11-1/32" L (PA10061)
- BALDWIN FILTERS Air Filter, 25-7/8" L, 13-1/2" O.D. (PA30323)
- BALDWIN FILTERS Air Filter, 5-1/4 x 14-1/4 in. (PA1707-FN)
- BALDWIN FILTERS Air Filter, 2-31/32 x 11-1/8 in. (PA2381)
- BALDWIN FILTERS Air Filter, 19 17/32 in L, 11 in O.D. (PA30318)
- BALDWIN FILTERS Air Filter, 3-7/8 x 2-3/4 in. (PA2862)
- BALDWIN FILTERS Air Filter, 2-29/32 to 3-31/32x2-11/16 in (PA4820)
- Baldwin Filters Automotive Engine Air Filters