Shop All Cabin Air Filters
Baldwin Filters
Air Filter, Cabin, Rectangular Design
Mfr # PA30252
Zoro # G4878960
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 11/16 in
- Width 4 1/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA30252
- Zoro # G4878960
- UPC # 791440108912
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 1 11/16 in |
Width | 4 1/32 in |
Length | 12 3/16 in |
Overall Width | 4 1/32 in |
Overall Height | 1 11/16 in |
Overall Length | 12 3/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cabin Air Filter |
Includes | Gasket |
Item | Automotive Air Filter |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Farm Equipment |
Compatible Vehicle Make | Kubota |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Use Location | Cabin |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 11/16 in, Width 4 1/32 in, Length 12 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAXION ENGINEERING PRODUCTS FOLDABLE TOPSIDE CREEPER (TX3-100)
- STENS Oem Replacement Belt 265-348 For Scag 48203 (265-348)
- MARINCO Marinco 70A Trolling Motor Plug & Receptacle (12VCPS3)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8-1/16 In (PT761)
- BALDWIN FILTERS Air Filter, 5-1/8 x 1-31/32 in. (PA5399)
- BALDWIN FILTERS Air Filter, 4-13/16 x 1-3/4 in. (PA5310)
- BALDWIN FILTERS Air Filter, 7-3/16 x 1-5/8 in. (PA3929)
- BALDWIN FILTERS Air Filter, 10-9/16 x 7/8 in. (PA5318)
- BALDWIN FILTERS Air Filter, Element, Panel, 12-23/32in. L (PA5770)
- BALDWIN FILTERS Air Filter, 7-29/32 x 15/16 in. (PA5622)
- BOSCH Cabin Air Filter, 6061C (6061C)
- Baldwin Filters Cabin Air Filters