Shop All Cabin Air Filters
Baldwin Filters
Air Filter, Cabin Air Filter, 1-3/16" H
Mfr # PA10043
Zoro # G1609382
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Panel
- Element Only - Automotive Filters Yes
- Height 1 3/16 in
- Width 7 7/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA10043
- Zoro # G1609382
- UPC # 791440105683
- Country of Origin China
- Category Cabin Air Filters
Dimensions
Height | 1 3/16 in |
Width | 7 7/8 in |
Length | 10 7/8 in |
Overall Length | 10 7/8 in |
Overall Width | 7 7/8 in |
Overall Height | 1 3/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Panel |
Element Only - Automotive Filters | Yes |
Description/Special Features | Cabin Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Use Location | Cabin |
Compatible Vehicle Make | Chrysler, Dodge |
Standards | ISO 9001:2015 |
Product Type | Cabin Air Filter |
Compatible Vehicle Type | Buses |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Panel, Element Only - Automotive Filters Yes, Height 1 3/16 in, Width 7 7/8 in, Length 10 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH Steering Tie Rod End, MS90656 (MS90656)
- FUNNEL KING Spout Funnel, 64 fl oz Fluid Capacity, 7 in Overall Dia, 7 in Overall Ht, Hanging Tab, Polyethylene (32820)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-23/32x6-13/32 In (PF9868)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (52563)
- BALDWIN FILTERS Air Filter, 9 x 2-9/16 in. (PA3869)
- BALDWIN FILTERS Air Filter, 10-29/32in. L x 6-1/4in. dia. (RS5285)
- BALDWIN FILTERS Air Filter, 9-9/16 x 2-9/16 in. (PA3781)
- BALDWIN FILTERS Air Filter, 6-1/32 x 2-9/32 in. (PA5680)
- BALDWIN FILTERS Air Filter, 8-1/32 x 25/32 in. (PA4987)
- BALDWIN FILTERS Air Filter Element, 9-7/16 in. L (PA10014)
- BALDWIN FILTERS Air Filter, 6 x 2-9/16 in. (PA2619)
- Baldwin Filters Cabin Air Filters