Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-9/32 x 18-19/32 in.
Mfr # RS4620
Zoro # G3446676
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 18 19/32 in
- Width 9 9/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS4620
- Zoro # G3446676
- UPC # 791440064409
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 19/32 in |
Width | 9 9/32 in |
Length | 18 19/32 in |
Outside Dia. | 9 9/32 in |
Overall Height | 18 19/32 in |
Outside Diameter - Bottom | 9 9/32 in |
Inside Diameter - Bottom | 5 5/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 5 5/32 in Gasket |
Description/Special Features | Radial Seal Outer Air Element |
Filter Design | Radial Seal |
Type | Element/Outer Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | John Deere, Volvo |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | RS4621 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 19/32 in, Width 9 9/32 in, Length 18 19/32 in, Outside Dia. 9 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIGID INDUSTRIES D-Ss Series Pro Flood Surface Mount - Pair (862113)
- AME Wheel Guard, 8 Hole, 6-1/2", 170mm B.C. (61070)
- CAMCO 30M/2X15F AMP POWERGRIP GENERATOR ADPT 4 PRONG 125V/3750W (55438)
- ECCO LED Directional Warrning Light (ED3802RW-WWG)
- BALDWIN FILTERS Air Filter, 2-7/8 to 4 x 2-1/16 in. (PA4551)
- BALDWIN FILTERS Air Filter, 9-25/32 x 25-7/8 in. (PA2721)
- BALDWIN FILTERS Air Filter, 10 x 9-7/16 in. (PA2379)
- BALDWIN FILTERS Air Filter, 7 x 1-25/32 in. (PA2068)
- BALDWIN FILTERS Air Filter, 6-7/8 x 17-23/32 in. (RS3531)
- BALDWIN FILTERS Air Filter, 7-1/8 x 1-21/32 in. (PA2189)
- BALDWIN FILTERS Air Filter, 6-5/8 x 15-17/32 in. (PA2946)
- Baldwin Filters Automotive Engine Air Filters