Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-7/32 x 18-3/8 in.
Mfr # PA1824
Zoro # G5753754
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 3/8 in
- Width 9 7/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA1824
- Zoro # G5753754
- UPC # 791440014039
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 3/8 in |
Width | 9 7/32 in |
Length | 18 3/8 in |
Outside Dia. | 9 7/32 in |
Overall Height | 18 3/8 in |
Outside Diameter | 9 7/32 in |
Overall Length | 18 3/8 in |
Overall Width | 9 7/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Attached Gasket |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Filter Element |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 3/8 in, Width 9 7/32 in, Length 18 3/8 in, Outside Dia. 9 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Spring Assortment, 200 Piece (TIT45200)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7311-MPG)
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Mount Terminal Tap And Ground (BA4)
- POWERBUILT Professional Pneumatic Roller Seat (640834)
- BALDWIN FILTERS Air Filter, 9-13/16 x 16-1/2 in. (PA3855-FN)
- BALDWIN FILTERS Air Filter, 9-9/32 x 11-3/8 in. (RS5434)
- BALDWIN FILTERS Air Filter, 8-11/16in. L x 1-15/16in. H (PA4483)
- BALDWIN FILTERS Air Filter, 8-3/8 x 1-25/32 in. (PA4073)
- BALDWIN FILTERS Air Filter, 4-1/4 x 3-3/4 in. (PA2223)
- BALDWIN FILTERS Air Filter, 4-9/16 x 15-21/32 in. (PA1912)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (PA1646FN)
- Baldwin Filters Automotive Engine Air Filters