Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-7/32 x 15-1/2 in.
Mfr # PA2451
Zoro # G5629434
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 1/2 in
- Width 9 7/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA2451
- Zoro # G5629434
- UPC # 791440019027
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 1/2 in |
Width | 9 7/32 in |
Length | 15 1/2 in |
Outside Dia. | 9 7/32 in |
Outside Diameter | 9 7/32 in |
Overall Length | 15 1/2 in |
Overall Height | 15 1/2 in |
Overall Width | 9 7/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | Attached, G103-N Included |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Filter Element |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 1/2 in, Width 9 7/32 in, Length 15 1/2 in, Outside Dia. 9 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Premium, Integrated Suspension Seat w/ Document Holder, and Arm Rests (SEQ90-0401)
- A & I PRODUCTS Flange Half, Bearing; 4 Bolt Round 8" x8" x1" (A-F485-I)
- GARMIN Tilt/Swivel Mount f/STRIKER4/4dv (010-12439-00)
- SYNTEC INDUSTRIES Bunk Carpet Black 9 x 100' (BC0960051-100)
- BALDWIN FILTERS Air Filter, 13 x 19-1/2 in. (RS4642)
- BALDWIN FILTERS Air Filter, 6-1/16 x 1-15/16 in. (PA678)
- BALDWIN FILTERS Air Filter, 3-1/16 x 3-5/8 in. (PA644)
- BALDWIN FILTERS Air Filter, 8-25/32 x 2-9/32 in. (PA4449)
- BALDWIN FILTERS Air Filter, 3-5/16in. L x 7-3/8in. dia. (PA30025)
- BALDWIN FILTERS Air Filter, 24-13/16in.L x 13-3/32in.dia. (RS5287XP)
- Baldwin Filters Automotive Engine Air Filters