Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-7/32 x 12-1/2 in.
Mfr # PA2421
Zoro # G0326365
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 1/2 in
- Width 9 7/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA2421
- Zoro # G0326365
- UPC # 791440018686
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/2 in |
Width | 9 7/32 in |
Length | 12 1/2 in |
Outside Dia. | 9 7/32 in |
Outside Diameter - Bottom | 9 7/32 in |
Inside Diameter | 5/8 in |
Inside Diameter - Bottom | 4 27/32 in |
Overall Height | 12 1/2 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | G103 N Furnished Gasket, Gasket |
Description/Special Features | Outer Air Element with Lift Bar |
Filter Design | Axial Seal |
Type | Outer |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | PA1967 |
Use Location | Engine |
Compatible Vehicle Make | Agco, Case IH, John Deere |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 1/2 in, Width 9 7/32 in, Length 12 1/2 in, Outside Dia. 9 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Ultra 6 LED Grill Light Head - White (Ultra 6-W)
- HUMMINBIRD XPT-9-HW-T Dual Spectrum CHIRP Portable Transducer w/Temp (710278-1)
- BUYERS PRODUCTS Class 1 Low Profile Oval Mini Light Bar - Amber/Clear (8891082)
- SUPERIOR ELECTRIC RV Trailer Tongue Jack Wheel Dock Stop with Rope (RVA1598)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (LL1646-FN)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 9-39/64inW (PA4476)
- BALDWIN FILTERS Air Filter Element, 14-13/32"H, 11-59/64"L (RS30121)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 1-7/16"H (PA31007)
- BALDWIN FILTERS Air Filter, 13-7/8 x 3 in. (PA1758)
- BALDWIN FILTERS Outer Air Element With Fins, PA2344-FN (PA2344-FN)
- DONALDSON Air Filter, Primary Radialseal, P828889 (P828889)
- Baldwin Filters Automotive Engine Air Filters