Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-5/8 x 20-1/8 in.
Mfr # PA3556
Zoro # G3073445
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 20 1/8 in
- Width 9 5/8 in
Product Information
- Brand Baldwin Filters
- MFR # PA3556
- Zoro # G3073445
- UPC # 791440026308
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 20 1/8 in |
Width | 9 5/8 in |
Length | 20 1/8 in |
Outside Dia. | 9 5/8 in |
Inside Diameter - Bottom | 127 in |
Outside Diameter - Bottom | 9 5/8 in |
Overall Height | 20 1/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 5 in Gasket |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Item | Automotive Air Filter |
Type | Disposable Housing |
Shape | Round |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Farr |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 20 1/8 in, Width 9 5/8 in, Length 20 1/8 in, Outside Dia. 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RTX Alloy Wheel, Contour 17x7.5 5x114.3 ET40 CB67.1 Matte Black (081524)
- AUTO VENTSHADE 09-14 F150 AEROSKIN HOODPROTECTOR-CHROME (622001)
- ORALITE Reflective Tape, Yellow, 3.149 in.W (18375)
- STANDARD IGNITION Cruise Control Switch, Cca1141 (CCA1141)
- BALDWIN FILTERS Air Filter, 4-3/32 x 14-5/16 in. (PA2344FN)
- BALDWIN FILTERS Air Filter, 4-1/32 x 12-7/8 in. (PA5583)
- BALDWIN FILTERS Air Filter, 12 x 20-1/2 in. (PA3892)
- BALDWIN FILTERS Nano Outer Air Filter, 9-1/4 x 12-1/2 in. (PA1615XP)
- BALDWIN FILTERS Air Filter, 7-29/32 x 11-1/2 in. (PA3894)
- BALDWIN FILTERS Air Filter, 8-1/16 x 4 in. (PA662)
- Baldwin Filters Automotive Engine Air Filters