Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-5/32 x 12-1/2 in.
Mfr # RS3502
Zoro # G2864994
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 12 1/2 in
- Width 9 5/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS3502
- Zoro # G2864994
- UPC # 791440026063
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/2 in |
Width | 9 5/32 in |
Length | 12 1/2 in |
Outside Dia. | 9 5/32 in |
Overall Height | 12 1/2 in |
Inside Diameter - Bottom | 4 5/8 in |
Outside Diameter - Bottom | 9 5/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Outer Air Element |
Item | Automotive Air Filter |
Includes | 4 5/8 in Gasket |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Compatible with Manufacturer Model Number | RS3503 |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Caterpillar |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 12 1/2 in, Width 9 5/32 in, Length 12 1/2 in, Outside Dia. 9 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Close Quarters Bar, 18" (7032)
- THULE Roof Racks & Components Load Bar End Caps (4 Pk) (EC1)
- JOHNSON PUMP Johnson Pump 1250 GPH Bilge Pump 1-1/8" Hose 12V (42123)
- CURT Trailer Hitch, 2" Receiver, Class 3,13429 (13429)
- BALDWIN FILTERS Air Filter, 4-15/32 x 14 in. (PA2319)
- BALDWIN FILTERS Air Filter, 6-3/32 x 13-1/2 in. (PA2320-FN)
- BALDWIN FILTERS Air Filter, 4-17/32 x 13-9/16 in. (PA2308)
- BALDWIN FILTERS Air Filter, 8-3/8 x 5-27/32 in. (PA2575)
- BALDWIN FILTERS Air Filter, 10-31/32 x 16-7/16 in. (RS3506)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-5/16 in. (PA3476)
- BALDWIN FILTERS Air Filter, 15-3/32 x 15-15/16 in. (PA2839)
- Baldwin Filters Automotive Engine Air Filters