Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-3/32 x 19-3/32 in.
Mfr # RS4580
Zoro # G5830955
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 19 3/32 in
- Width 9 3/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS4580
- Zoro # G5830955
- UPC # 791440063136
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 3/32 in |
Width | 9 3/32 in |
Length | 19 3/32 in |
Outside Dia. | 9 3/32 in |
Inside Diameter - Bottom | 6 29/32 in |
Overall Height | 19 3/32 in |
Outside Diameter - Bottom | 9 3/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 19 3/32 in, Width 9 3/32 in, Length 19 3/32 in, Outside Dia. 9 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Beacon Light, LED, Amber, 5-1/10" Dia. (M42720Y)
- TODD Molded 9 Gallon Water - Holding Tank (85-1667WH)
- SKF Shaft Seal, 2-5/8 x 3-25/64 x 1/4", HM14, NBR (26144)
- GLEASON Wheel 8X1.75 Plastic Hub (490-322-0003)
- BALDWIN FILTERS Air Filter, 12-1/32 x 8-1/2 in. (PA2473)
- BALDWIN FILTERS Air Filter, 12-1/16 x 12-7/16 in. (PA2417-FN)
- BALDWIN FILTERS Air Filter, 14-7/32" L, 1-9/16" H (PA10281)
- BALDWIN FILTERS Air Filter, 8-3/8 x 5-27/32 in. (PA2575)
- BALDWIN FILTERS Crankcase Emission Absorber, 6-1/2 x 32in (V1560)
- BALDWIN FILTERS Air Filter, 5-29/32 x 19-19/32 in. (RS3745)
- BALDWIN FILTERS Air Filter, 10-15/16in. L x 9-1/8in. W (PA30000)
- Baldwin Filters Automotive Engine Air Filters