Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-3/32 x 17 in.
Mfr # PA2546
Zoro # G1858385
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 in
- Width 9 3/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA2546
- Zoro # G1858385
- UPC # 791440020108
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 in |
Width | 9 3/32 in |
Length | 17 in |
Outside Dia. | 9 3/32 in |
Outside Diameter - Bottom | 9 3/32 in |
Inside Diameter | 1/2 in |
Overall Height | 17 in |
Inside Diameter - Bottom | 5 7/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Outer Air Element |
Item | Automotive Air Filter |
Includes | Furnished Gasket, Gasket |
Filter Design | Axial Seal |
Type | Outer |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | PA2547 |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Ford, Hitachi, John Deere |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 in, Width 9 3/32 in, Length 17 in, Outside Dia. 9 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Bunkboard Guide-On, 2 Ft., Boxed (27660)
- QUICKCABLE Handheld Portable Portable Power Pack, Boosting, For Battery Voltage: 12 (604053-396-001)
- ITW GLOBAL BRANDS 12OZ Eco Fix A Flat (S60410)
- BOSCH Engine Oil Filter, 3323 (3323)
- BALDWIN FILTERS Air Filter, 23-23/32in.Lx11-13/32in.dia. (RS3539XP)
- BALDWIN FILTERS Air Filter, Element, 8-1/2inL, 4-1/2inW (PA5451)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-9/16 in. (PA2333)
- BALDWIN FILTERS Air Filter, 4-1/4 x 15 in. (RS3935)
- BALDWIN FILTERS Air Filter, 10-29/32 x 15-21/32 in. (RS3750)
- BALDWIN FILTERS Air Filter, 13-7/32" L, 8-1/32" W (PA30275)
- BALDWIN FILTERS Air Filter, 13-27/32 x 7-1/2 in. (PA1641)
- Baldwin Filters Automotive Engine Air Filters