Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-3/32 in. Lx3-5/16 in. dia.
Mfr # RS30078
Zoro # G1582248
product price: $21.89
/ea
$21.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 9 3/32 in
- Width 3 5/16 in
Product Information
- Brand Baldwin Filters
- MFR # RS30078
- Zoro # G1582248
- UPC # 791440098961
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 3/32 in |
Width | 3 5/16 in |
Length | 9 3/32 in |
Outside Dia. | 3 5/16 in |
Overall Height | 9 3/32 in |
Inside Diameter - Bottom | 2 3/8 in |
Outside Diameter - Bottom | 3 5/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Inner Air Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Dynapac |
Compatible with Manufacturer Model Number | CC122, CC122C, RS30077 |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 9 3/32 in, Width 3 5/16 in, Length 9 3/32 in, Outside Dia. 3 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 927, 7.0W, T5, 6V, PK10 (927-10PK)
- WESTIN AUTOMOTIVE LED WORK LIGHT SQUARE 4.6IN X 5.3IN FLOOD W/3W EPISTAR (09-12211B)
- ATTWOOD MARINE Attwood Steering Wheel Soft Grip 13" (8315-4)
- HUSKY TOWING TRAILER BRAKE ACCESSORIES, MAGNET RETAINING CLIPS PAK/10 (30830)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (PA2418-FN)
- BALDWIN FILTERS Air Filter, 10-3/8 x 10-1/2 in. (PA2465)
- BALDWIN FILTERS Air Filter, 6-1/16 x 18-9/16 in. (PA3494)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-3/8 in. (PA4583-FN)
- BALDWIN FILTERS Air Filter, 8-5/32 x 7-1/2 in. (RS3536)
- BALDWIN FILTERS Air Filter, 5-31/32 x 2-25/32 in. (PA2072)
- BALDWIN FILTERS Air Dryer Filter, 5-7/32 x 6-5/8 in. (BA5371)
- Baldwin Filters Automotive Engine Air Filters