Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-29/32 x 9-1/8 in.
Mfr # CA5417
Zoro # G1102211
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 1/8 in
- Width 9 29/32 in
Product Information
- Brand Baldwin Filters
- MFR # CA5417
- Zoro # G1102211
- UPC # 791440081437
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 1/8 in |
Width | 9 29/32 in |
Length | 9 1/8 in |
Outside Dia. | 9 29/32 in |
Overall Width | 9 29/32 in |
Outside Diameter | 9 29/32 in |
Overall Length | 9 1/8 in |
Overall Height | 9 1/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Channel Flow Primary Air Element |
Includes | Attached Gasket |
Type | Channel Flow |
Features | Channel Flow Primary Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 1/8 in, Width 9 29/32 in, Length 9 1/8 in, Outside Dia. 9 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Stainless Steel Flag Pole 1" Diameter, 24" (903)
- WALKER EXHAUST Exhaust Muffler Assembly, 54882 (54882)
- WESTWARD Lug, 4 ga., 3/8 In., Crimp/Solder, PK25 (23YZ19)
- WHITESIDE Creeper Caster, 3 in, Use With 4WM23, PK4 (44)
- BALDWIN FILTERS Air Element With Solid Lid, PA1620-S (PA1620-S)
- BALDWIN FILTERS Air Filter, 10-3/8 x 18-3/8 in. (PA2509)
- BALDWIN FILTERS Air Filter, 7-1/8 x 14-3/16 in. (PA3554)
- BALDWIN FILTERS Air Filter, 11 x 19-3/8 in. (RS3730)
- BALDWIN FILTERS Air Filter, 10-31/32 x 20-9/16 in. (RS3744)
- BALDWIN FILTERS Air Filter, 10-3/8 x 16-7/16 in. (PA2521)
- WIX FILTERS Air Filter - Outer, 46607 (46607)
- Baldwin Filters Automotive Engine Air Filters