Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-29/32 x 8-1/32 in.
Mfr # CA4700
Zoro # G1197874
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 8 1/32 in
- Width 9 29/32 in
Product Information
- Brand Baldwin Filters
- MFR # CA4700
- Zoro # G1197874
- UPC # 791440066571
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 8 1/32 in |
Width | 9 29/32 in |
Length | 8 1/32 in |
Outside Dia. | 9 29/32 in |
Flange Diameter | 12 25/32 in |
Outside Diameter | 9 29/32 in |
Overall Height | 8 1/32 in |
Outside Diameter - Bottom | 12 25/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 1/32 in, Width 9 29/32 in, Length 8 1/32 in, Outside Dia. 9 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480-12 5 Hole 4 Ply (30580)
- BUYERS PRODUCTS 2 Inch Ball Mount With 2 Inch Drop x 10 Inch Long Tube Black (1803007)
- DIMPLEX DOUBLE POLE KIT 240V-AC THERMOSTAT (WHAT2A)
- CURT Custom Wiring Harness, 55382 (55382)
- BALDWIN FILTERS Air Filter, 11-3/32 x 20-15/32 in. (RS4993)
- BALDWIN FILTERS Air Filter, 7-5/16 x 17-19/32 in. (PA1880)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-1/8 in. (PA1748)
- BALDWIN FILTERS Air Filter, 6-31/32" L, 1-7/16" H (PA10275)
- BALDWIN FILTERS Air Filter, 22-31/32" L x 8-23/32" W (RS30088)
- BALDWIN FILTERS Air Filter, 8-1/32 x 4-3/16 in. (PA2100)
- BMC AIR FILTERS BMC Air Filters FB883-20 Automotive Air Filter for Volvo (FB883/20)
- Baldwin Filters Automotive Engine Air Filters