Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-25/32 x 19-7/16 in.
Mfr # PA3493
Zoro # G1973912
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 19 7/16 in
- Width 9 25/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA3493
- Zoro # G1973912
- UPC # 791440030527
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 7/16 in |
Width | 9 25/32 in |
Length | 19 7/16 in |
Outside Dia. | 9 25/32 in |
Outside Diameter - Bottom | 9 25/32 in |
Inlet Connection Size | 6 in |
Overall Height | 19 7/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Replacement for Ecolite Air Element in Disposable Housing |
Includes | 5 in End Seal, 6 in Attached Gasket |
Type | Element |
Shape | Round |
Compatible Vehicle Make | Freightliner, Ottawa |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 7/16 in, Width 9 25/32 in, Length 19 7/16 in, Outside Dia. 9 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cable, Black, 6 ga., 50 ft. (82-5725)
- MAIN FILTER WIX 51730 Replacement/Interchange Spin-On Filter (MF0575556)
- DONALDSON Hydraulic Filter, Strainer, P562266 (P562266)
- DB ELECTRICAL Starter For Case Windrower 6000 6500 390 Nd128000-0216 128000-0213 410-52099 (410-52099)
- BALDWIN FILTERS Air Filter, 11-5/16 x 5-9/16 in. (PA1798)
- BALDWIN FILTERS Air Filter, 13 x 19-1/2 in. (RS4642)
- BALDWIN FILTERS Air Filter, 13-17/32 x 25-7/8 in. (PA2723)
- BALDWIN FILTERS Air Filter, 10-5/8 x 28-17/32 in. (PA2680)
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863)
- BALDWIN FILTERS Air Filter, 6-21/32 x 1-19/32 in. (PA2163)
- BALDWIN FILTERS Air Filter, 7-15/16 to 9-27/32 x 19-1/2in (PA2751)
- Baldwin Filters Automotive Engine Air Filters