Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-23/32 x 1-25/32 in.
Mfr # PA4456
Zoro # G5649831
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 25/32 in
- Width 9 23/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA4456
- Zoro # G5649831
- UPC # 791440089983
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 25/32 in |
Width | 9 23/32 in |
Length | 12 3/4 in |
Overall Height | 1 25/32 in |
Overall Width | 9 23/32 in |
Overall Length | 12 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Passenger Vehicles |
Compatible Vehicle Make | Chrysler, Dodge, Ram, Volkswagen |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 25/32 in, Width 9 23/32 in, Length 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Adjustable Universal CB Radio Mounting (RP-235)
- ILC Replacement for JOHN DEERE SE501861 STARTER (SE501861 STARTER)
- FAIRCHILD Window Lock Gasket, Dbl, 0.469 - 0.532 in (0597-25-L)
- SLIME Pro-Series Tire Plug Kit For Tubless (20290-1)
- BALDWIN FILTERS Air Filter, 4-3/32 x 9-5/16 in. (PA1907-FN)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-11/32 in. (PA1690-FN)
- BALDWIN FILTERS Air Filter, 1-1/32 H, 4-11/32" W (PA30260)
- BALDWIN FILTERS Air Filter (PA10413)
- BALDWIN FILTERS Air Filter, 6-3/8 to 11-1/8 x 3-1/2 in. (PA613)
- BALDWIN FILTERS Air Filter, 4-25/32 x 15-31/32 in. (RS5329)
- BALDWIN FILTERS Air Filter, 7-15/16 x 15-1/2 in. (PA4656)
- Baldwin Filters Automotive Engine Air Filters