Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 9-19/32 x 1-3/16 in.
Mfr # PA4462
Zoro # G5710406
original price:
$21.09
23% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters Yes
- Height 1 3/16 in
- Width 9 19/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA4462
- Zoro # G5710406
- UPC # 791440090132
- Country of Origin China
- Category Cabin Air Filters
Dimensions
Height | 1 3/16 in |
Width | 9 19/32 in |
Length | 10 3/8 in |
Overall Length | 10 3/8 in |
Overall Width | 9 19/32 in |
Overall Height | 1 3/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Element |
Filter Design | Panel |
Type | Cabin |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Product Type | Cabin Air Filter |
Compatible Vehicle Make | Dodge, Jeep |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Use Location | Cabin |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 1 3/16 in, Width 9 19/32 in, Length 10 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Automatic Trans Oil Pan G, Tos18773 (TOS18773)
- WIX FILTERS Fuel Filter #Wix 33403 (33403)
- GATES Classical Section Wrapped V-Belt, A105 (A105)
- CUSTOM ACCESSORIES Plug Lighter Twin (70051)
- BALDWIN FILTERS Air Filter, 7-13/16 x 1-1/4 in. (PA4405)
- BALDWIN FILTERS Air Filter, 8-1/2 x 29/32 in. (PA4317)
- BALDWIN FILTERS Air Filter, Element, Panel, 12-3/32in. L (PA5768)
- BALDWIN FILTERS Air Filter, Cabin, Rectangular Design (PA30252)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 2" H (PA30174)
- TYC PRODUCTS Cabin Air Filter, 800208C (800208C)
- Baldwin Filters Cabin Air Filters