Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-11/16 x 2-1/4 in.
Mfr # PA642
Zoro # G2350288
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 1/4 in
- Width 9 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA642
- Zoro # G2350288
- UPC # 791440007284
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 1/4 in |
Width | 9 11/16 in |
Length | 2 1/4 in |
Outside Dia. | 9 11/16 in |
Overall Height | 2 1/4 in |
Overall Length | 2 1/4 in |
Overall Width | 9 11/16 in |
Outside Diameter | 9 11/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 7-15/16 in (201.6) I. Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 1/4 in, Width 9 11/16 in, Length 2 1/4 in, Outside Dia. 9 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAL BAL 22305 Cable Repair Kit - Accu-Slide, Universal (22305)
- KIPP Connector 5-Way, A=20, L=92, Polyamide, Comp:Steel (K0621.1201512)
- KEN-TOOL Truck Wrench Handle, For Use With 2WEZ7 (TR11)
- DAVIS INSTRUMENTS FSR Fiberglass Stain Remover - 16oz (790)
- BALDWIN FILTERS Air Filter, 5-15/16 x 14-5/16 in. (PA2539)
- BALDWIN FILTERS Air Filter, 6-3/32 x 13-5/16 in. (PA2392)
- BALDWIN FILTERS Air Filter, 3-17/32 x 2 in. (PA1834)
- BALDWIN FILTERS Air Filter, 5-7/16 x 11-7/8 in. (PA2391)
- BALDWIN FILTERS Air Filter, 8-11/16 x 17-29/32 in. (PA2784)
- BALDWIN FILTERS Air Filter, 7-7/8 x 1-11/16 in. (PA4350)
- BALDWIN FILTERS Air Filter, 5-3/16 x 2-5/16 in. (PA2234)
- Baldwin Filters Automotive Engine Air Filters