Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 9-11/16 x 19-13/16 in.
Mfr # PA3891
Zoro # G5688496
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 19 13/16 in
- Width 9 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA3891
- Zoro # G5688496
- UPC # 791440056343
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 19 13/16 in |
Width | 9 11/16 in |
Length | 19 13/16 in |
Outside Dia. | 9 11/16 in |
Outside Diameter - Bottom | 9 11/16 in |
Inlet Connection Size | 6 in |
Overall Height | 19 13/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Replacement for Ecolite Air Filter in Disposable Housing |
Includes | Water Drain Valve |
Item | Automotive Air Filter |
Type | Element |
Shape | Round |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Thomas |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Type | Buses |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 19 13/16 in, Width 9 11/16 in, Length 19 13/16 in, Outside Dia. 9 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bulb; LED, 1000 Lumens, Replaces Bulb #H3 3" x1" x1" (A-9703399-LED)
- JOHNSON PUMP Service Kit F6B-9 (09-45825)
- TOTALTURF Quick Fist Rubber Clamps for Off Road Vehicles - Small - Pack of 4 (TO20546)
- BUYERS PRODUCTS COUPLER, 2-5/16in ASSY W/3 POS CHANNEL (0091553)
- BALDWIN FILTERS Outer Air Filter, 12-1/2 x 27-1/16 in. (PA2744)
- BALDWIN FILTERS Air Filter, 10-3/8 x 17-13/16 in. (PA2382)
- BALDWIN FILTERS Air Filter, 3-7/16in. L x 1-21/32in. dia. (PT9537-MPG)
- BALDWIN FILTERS Air Filter, 1-5/32 H, 7-9/32" W (PA10097)
- BALDWIN FILTERS Air Filter, 23-11/16 in. Lx9 in. W (PA30064)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 9-7/8" L (PA10068)
- WIX FILTERS Air Filter #Wix 46930 (46930)
- Baldwin Filters Automotive Engine Air Filters