Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-7/32 x 4 in.
Mfr # PA4871
Zoro # G7615167
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 in
- Width 8 7/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA4871
- Zoro # G7615167
- UPC # 791440073357
- Country of Origin Italy
- Category Automotive Engine Air Filters
Dimensions
Height | 4 in |
Width | 8 7/32 in |
Length | 4 in |
Outside Dia. | 8 7/32 in |
Outside Diameter - Bottom | 8 7/32 in |
Inside Diameter - Bottom | 5 15/16 in |
Overall Height | 4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 5 15/16 in Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 in, Width 8 7/32 in, Length 4 in, Outside Dia. 8 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Battery Jumper Cables 16 Ft. 6 Ga, W1672 (W1672)
- ZEELINE Fuel Nozzle with Straight Spout, 34 (ZE1538)
- FLEETGUARD Filter, Direct, AF55020 (AF55020)
- SEACHOICE Oil Change Pump (19181)
- BALDWIN FILTERS Air Filter, 4-21/32 x 14-19/32 in. (PA2547)
- BALDWIN FILTERS Air Filter, 12 x 10-3/8 in. (PA1980FN)
- BALDWIN FILTERS Air Filter, 9-3/32 x 19-7/8 in. (PA2367)
- BALDWIN FILTERS Air Filter, 7 in H, 3 17/32 in W, 7 7/16 in L, 3 17/32 in Outside Dia (RS3715)
- BALDWIN FILTERS Air Filter, 15-7/32" L, 15-1/8" H (PA31008)
- BALDWIN FILTERS Air Filter, Element Only, 2-13/16" H (PT23629)
- BALDWIN FILTERS Air Filter, 5-5/16 x 11-1/2 in. (PA2513)
- Baldwin Filters Automotive Engine Air Filters