Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-5/32 x 16-9/16 in.
Mfr # RS3734
Zoro # G2427783
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 16 9/16 in
- Width 8 5/32 in
Product Information
- Brand Baldwin Filters
- MFR # RS3734
- Zoro # G2427783
- UPC # 791440052734
- Country of Origin Multiple
- Category Automotive Engine Air Filters
Dimensions
Height | 16 9/16 in |
Width | 8 5/32 in |
Length | 16 9/16 in |
Outside Dia. | 8 5/32 in |
Overall Height | 16 9/16 in |
Inside Diameter - Bottom | 4 3/16 in |
Outside Diameter - Bottom | 8 5/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Outer Air Element |
Includes | 4 3/16 in Gasket |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Agco, Case IH, John Deere, Komatsu, Liebherr, Massey Ferguson, New Holland, Volvo |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | RS3885 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 9/16 in, Width 8 5/32 in, Length 16 9/16 in, Outside Dia. 8 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Radialseal, P535770 (P535770)
- FIREBOY-XINTEX Deluxe Helm Display w/Membrane Switch, Remote Horn & LEDs f/Eng (DU-SBH-20-R)
- HAVIS 4In Filler Plate (C-FP-4)
- A & I PRODUCTS Solenoid, Starter 7" x2.5" x2.5" (A-SJ-175)
- BALDWIN FILTERS Air Filter, 9-13/16 x 16-1/2 in. (PA3855-FN)
- BALDWIN FILTERS Air Filter, 12-1/32 x 17-3/4 in. (PA2612)
- BALDWIN FILTERS Air Filter, 6-13/16 x 2-3/4 in. (PA4172)
- BALDWIN FILTERS Air Filter, 12-1/32 x 12-1/2 in. (PA1877)
- BALDWIN FILTERS Air Filter, 3-13/16 x 2-7/8 in. (PA2224)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-1/32 in. (RS3501)
- WIX FILTERS Air Filter #Wix 46449 (46449)
- Baldwin Filters Automotive Engine Air Filters