Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-3/4 x 2-3/16 in.
Mfr # PA4438
Zoro # G5763685
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 3/16 in
- Width 8 3/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA4438
- Zoro # G5763685
- UPC # 791440088443
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 3/16 in |
Width | 8 3/4 in |
Length | 9 5/8 in |
Overall Length | 9 5/8 in |
Overall Height | 2 3/16 in |
Overall Width | 8 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible Vehicle Make | Dodge, Jeep |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 3/16 in, Width 8 3/4 in, Length 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS SPEED SAUCE PLUS 1 GALLON (14621)
- MAHLE Air Filter, Lx1768 (LX1768)
- TRUSOUTH Trufuel 4 cycle (6527214)
- ASSENMACHER SPECIALTY TOOLS Stud Remover and Installer, 10mm (ASS200-10)
- BALDWIN FILTERS Filter, Panel, 13-25/32" L, 9-1/8" W (PA10430)
- BALDWIN FILTERS Air Filter, 2-5/32 x 6-1/4 in. (PA4666)
- BALDWIN FILTERS Air Filter, 4-1/8 x 11-27/32 in. (RS3954)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-45/64in (PA4479)
- BALDWIN FILTERS Air Filter, 4-3/16 x 4-1/8 in. (PA1858)
- BALDWIN FILTERS Air Filter, 5-29/32 x 16-7/32 in. (RS5676)
- BALDWIN FILTERS Air Filter, 5-29/32 x 4-31/32 in. (PA4715)
- Baldwin Filters Automotive Engine Air Filters