Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 8-15/16 x 1-29/32 in.
Mfr # PA3822
Zoro # G0533355
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 29/32 in
- Width 8 15/16 in
Product Information
- Brand Baldwin Filters
- MFR # PA3822
- Zoro # G0533355
- UPC # 791440054394
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 1 29/32 in |
Width | 8 15/16 in |
Length | 11 9/32 in |
Overall Height | 1 29/32 in |
Overall Length | 11 9/32 in |
Overall Width | 8 15/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Product Type | Cabin Air Filter |
Use Location | Cabin |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Caterpillar |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 29/32 in, Width 8 15/16 in, Length 11 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Marine/Rv Quik Wax 16Oz (M5916)
- MAIN FILTER DONALDSON/FBO/DCI P165332 Replacement/Interchange Spin-On Filter (MF0575539)
- 3M Rubbing Compound, 1 gal., PK4 (05983)
- GROTE Cable, Low Temp 2 Cond, 14 ga., 250 ft. (82-5822-250)
- BALDWIN FILTERS Air Filter, 8-15/32 x 21/32 in. (PA4188)
- BALDWIN FILTERS Air Filter, 7-19/32 x 1-1/8 in. (PA4393)
- BALDWIN FILTERS Air Filter, 6-11/32 x 2-9/32 in. (PA5314)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-7/64 in (PA5720)
- BALDWIN FILTERS Air Filter, 7 x 2-3/16 in. (PA2356)
- BALDWIN FILTERS Air Filter, Radial, 7-7/64 in.W (PA5752)
- BOSCH Cabin Air Filter, 6041C (6041C)
- Baldwin Filters Cabin Air Filters