Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/4 x 3-15/16 in.
Mfr # PA1719
Zoro # G5705463
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 15/16 in
- Width 8 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA1719
- Zoro # G5705463
- UPC # 791440013407
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 15/16 in |
Width | 8 1/4 in |
Length | 3 15/16 in |
Outside Dia. | 8 1/4 in |
Overall Height | 3 15/16 in |
Outside Diameter - Bottom | 8 1/4 in |
Inside Diameter - Bottom | 5 7/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 5 7/8 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Case IH, David Brown, Eddison, Lister |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 15/16 in, Width 8 1/4 in, Length 3 15/16 in, Outside Dia. 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRND PLGR, 11kW12 Volt, CW, 9Tooth Pinion (18413N)
- HOPKINS FORD/GM TO DODGE ADPT WIRING KIT (42190)
- GATES Premium OE Micro-V Belt, K060625 (K060625)
- ESCO/EQUIPMENT SUPPLY CO Fluid Injector Gun for Tires (10522)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32 x 29 in. (PA2732)
- BALDWIN FILTERS Air Filter, 15-1/8 x 24-1/2 in. (PA3496)
- BALDWIN FILTERS Air Filter, 4-5/16 x 3-11/16 in. (PA1697)
- BALDWIN FILTERS Air Filter, 25-7/8" L, 13-1/2" O.D. (PA30323)
- BALDWIN FILTERS Air Filter, 14-7/32 x 15-17/32 in. (RS3712)
- BALDWIN FILTERS Air Filter, 6-7/64" W, 6-7/64" L (OAS99047)
- BOSCH Air Filter, 5358Ws (5358WS)
- Baldwin Filters Automotive Engine Air Filters