Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/4 x 13-3/8 in.
Mfr # PA4627
Zoro # G5552863
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 3/8 in
- Width 8 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA4627
- Zoro # G5552863
- UPC # 791440064966
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 3/8 in |
Width | 8 1/4 in |
Length | 13 3/8 in |
Outside Dia. | 8 1/4 in |
Overall Height | 13 3/8 in |
Inside Diameter | 21/32 in |
Inside Diameter - Bottom | 7 3/32 in |
Outside Diameter - Bottom | 8 1/4 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Furnished Gasket, Gasket |
Description/Special Features | Inner Air Filter Element |
Filter Design | Axial Seal |
Type | Element/Inner |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | PA2797 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 3/8 in, Width 8 1/4 in, Length 13 3/8 in, Outside Dia. 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Air Horn, Single Trumpet, High Tone, SS (1115)
- A & I PRODUCTS Auxiliary Power Cord 8" x6" x1" (A-RE67013)
- GROTE Marker Lamp, ABS, Optic Lens, Yellow (78343)
- BUYERS PRODUCTS On/Off Mini Round Rocker Switch Illuminated Red (6391100)
- BALDWIN FILTERS Air Filter, 11-1/32 x 25-7/8 in. (PA2722)
- BALDWIN FILTERS Air Filter, 5-1/4 x 9-3/8 in. (PA1752-FN)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (PA2363)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 15-7/64 in (PA4478)
- BALDWIN FILTERS Air Filter, 8-5/8 x 21 in. (PA2672)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-5/16 in. (PA1902-FN)
- STENS Air Filter For Stihl 044 046 064 066 084 088 Ms440 Ms441 Ms460 (605-672)
- Baldwin Filters Automotive Engine Air Filters