Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/4 x 11 in.
Mfr # PA1614
Zoro # G2568851
original price:
$46.95
5% off
new price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 in
- Width 8 1/4 in
Product Information
- Brand Baldwin Filters
- MFR # PA1614
- Zoro # G2568851
- UPC # 791440012356
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 in |
Width | 8 1/4 in |
Length | 11 in |
Outside Dia. | 8 1/4 in |
Inside Diameter - Bottom | 5 3/4 in |
Outside Diameter - Bottom | 8 1/4 in |
Inside Diameter | 1/2 in |
Overall Height | 11 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Furnished Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Compatible Vehicle Make | Allis-Chalmers, Dynapac, Franklin, Galion, Gardner Denver, J.C. Bamford |
Standards | ISO 9001:2015 |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 in, Width 8 1/4 in, Length 11 in, Outside Dia. 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 19902005 Mazda Miata Turret Dust Boot Manual Lower Shift Replaces OEMM51317480A (MZ4002)
- GROCO Bronze Hose Barb Thru-Hull Fitting - 1/2" (HTH-500)
- PERKO Fold Down White All-Round Light 14-3/4 Inch (1634DP0CHR)
- GROZ Fuel Filter, Water Block, 10 Micron, 1"NPT (44393)
- BALDWIN FILTERS Air Filter, 3-13/32 x 10-17/32 in. (PA5584)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-1/2 in. (PA3791FN)
- BALDWIN FILTERS Air Filter, 6-11/32 x 14-5/8 in. (PA2635-FN)
- BALDWIN FILTERS Air Filter, 6-3/8 x 11-1/2 in. (PA3875-FN)
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863XP)
- BALDWIN FILTERS Air Filter, 12-13/32 x 15-1/2 in. (RS3512)
- DONALDSON Air Cleaner, Disposable, P524838 (P524838)
- Baldwin Filters Automotive Engine Air Filters